This product requires certification to purchase.

1 in. Sweat x MIP Slip Brass Adapter

You last purchased this on
 
PROFLO®

1 in. Sweat x MIP Slip Brass Adapter

  • Fast #
  • Part #PFCSMAG
  • Item #4110164
  • Manufacturer Part #PFCSMAG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1 in. Sweat x MIP Slip Brass Adapter

  • Fast #
  • Part #PFCSMAG
  • Item #4110164
  • Manufacturer Part #PFCSMAG
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Product Details

Product Details

  • Female SWT x MIP threaded adapter
  • Full slip allows adapter to slide over copper tubing
  • For use on tub spout or urinal installations
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
MIPS
End Connections:
Sweat x MIPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov