1 in. Weld x Flanged Carbon Steel Raised Face Weld Neck Flange
1 in. Weld x Flanged Carbon Steel Raised Face Weld Neck Flange
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Flanged
- End Connections:
- Weld x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face, Straight, Weldneck
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- Schedule Class:
- 80
- UL Listed:
- No