This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
PROFLO®

1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #PFXXC810HEWH
  • Item #9514615
  • Manufacturer Part #PFXXC810HEWH
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #PFXXC810HEWH
  • Item #9514615
  • Manufacturer Part #PFXXC810HEWH
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • This two-piece toilet combo consists of: PF1705HEWH (bowl) and PF1710HEWH (tank)
  • Designed for use in a commercial application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.28 gpf (WaterSense Certified tank)
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 15-3/4 in;16-1/2 in (ADA Compliant bowl)
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2M
Application:
Commercial
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.0
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
31 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Toilet Bowl Depth:
28 in
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Width:
14-1/2 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Rear
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
18-9/16 in