This product requires certification to purchase.

10 ft. 24 ga Copper Clad Plumbers Tape

You last purchased this on
 
PROFLO®

10 ft. 24 ga Copper Clad Plumbers Tape

  • Fast #
  • Part #PFPT24010CC
  • Item #1376207
  • Manufacturer Part #PFPT24010CC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

10 ft. 24 ga Copper Clad Plumbers Tape

  • Fast #
  • Part #PFPT24010CC
  • Item #1376207
  • Manufacturer Part #PFPT24010CC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Copper clad construction
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5857
Gauge (metal):
24 ga
Length:
10 ft
Material:
Copper Clad
Product Type:
Plumbers Tape