This product requires certification to purchase.

10 in x 10 in Metal Universal Access Door

You last purchased this on
 
PROFLO®

10 in x 10 in Metal Universal Access Door

  • Fast #
  • Part #PF1010SSAD
  • Item #1661274
  • Manufacturer Part #PF1010SSAD
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

10 in x 10 in Metal Universal Access Door

  • Fast #
  • Part #PF1010SSAD
  • Item #1661274
  • Manufacturer Part #PF1010SSAD
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed rod hinge
  • Constructed of 16 ga steel
  • Screwdriver operated latch
  • Not fire rated
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
16 ga
Length:
10 in
Material:
Metal
Panel Door Plate Type:
Universal Access Door
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Size:
10 in x 10 in
Width:
10 in