This product requires certification to purchase.

10 Pack Basket Strainer Washer in Black

You last purchased this on
 
PROFLO®

10 Pack Basket Strainer Washer in Black

  • Fast #
  • Part #PFBSG
  • Item #4465381
  • Manufacturer Part #PFBSG
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

10 Pack Basket Strainer Washer in Black

  • Fast #
  • Part #PFBSG
  • Item #4465381
  • Manufacturer Part #PFBSG
4.8 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Thickness: 3mm
  • Washers for basket strainer repair
  • Color/Finish: Black
  • Diameter: 11/100"
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-15
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Diameter:
11/100 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov