This product requires certification to purchase.

100 ft. 24 ga Steel Hanger Strap

You last purchased this on
 
PROFLO®

100 ft. 24 ga Steel Hanger Strap

  • Fast #
  • Part #PF100S24F100
  • Item #765940
  • Manufacturer Part #100S24100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

100 ft. 24 ga Steel Hanger Strap

  • Fast #
  • Part #PF100S24F100
  • Item #765940
  • Manufacturer Part #100S24100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Galvanized steel construction
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5857
Application:
Plumbing
Coating:
Galvanized
Gauge (metal):
24 ga
Length:
100 ft
Material:
Steel
Product Type:
Hanger Strap