This product requires certification to purchase.

1-1/2 in. Slip 90 Degree Brass Elbow

PROFLO®

100 Series 1-1/2 in. Slip 90 Degree Brass Elbow

  • Fast #
  • Part #PFTRC103
  • Item #4055935
4.8 out of 5 Customer Rating
Brand image
PROFLO®

100 Series 1-1/2 in. Slip 90 Degree Brass Elbow

  • Fast #
  • Part #PFTRC103
  • Item #4055935
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Constructed from 22 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Slip Joint
  • Length: 2-15/16 in
  • 22 ga
  • Requires Certification

Specifications

Application:
Tailpieces and Tubes
Collection:
100 Series
Elbow Degree:
90°
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Elbow
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov