This product requires certification to purchase.

1-1/2 x 12 in. Brass Flanged Tailpiece

You last purchased this on
 
PROFLO®

100 Series 1-1/2 x 12 in. Brass Flanged Tailpiece

Brand image
You last purchased this on
 
PROFLO®

100 Series 1-1/2 x 12 in. Brass Flanged Tailpiece

  • Fast #
  • Part #PFTPB104
  • Item #4055920
  • Manufacturer Part #PFTPB104
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from 20 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Flanged
  • Length: 12 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Connection Type:
Flanged
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Length:
12 in
Material:
Brass
Product Type:
Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing