1-1/2 x 12 in. Brass Flanged Tailpiece
100 Series 1-1/2 x 12 in. Brass Flanged Tailpiece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed from 22 gauge brass
- Fitting Size(s): 1-1/2 in
- End Connection Type: Flanged
- Length: 12 in
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov