This product requires certification to purchase.

1-1/2 x 16 in. Brass Direct Connect End Outlet Waste

You last purchased this on
 
PROFLO®

100 Series 1-1/2 x 16 in. Brass Direct Connect End Outlet Waste

Brand image
You last purchased this on
 
PROFLO®

100 Series 1-1/2 x 16 in. Brass Direct Connect End Outlet Waste

  • Fast #
  • Part #PFEWB105
  • Item #2185157
  • Manufacturer Part #PFEWB105
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from 17 gauge brass
  • Fitting Size(s): 1-1/2 in x 1-1/2 in
  • End Connection Type: Direct Connect
  • Length: 16 in
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Direct Connect
Diameter:
1-1/2 in
Gauge (metal):
17 ga
Length:
16 in
Material:
Brass
Product Type:
End Outlet Waste
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com