This product requires certification to purchase.

1-1/2 x 16 in. Brass Slip Joint End Outlet Waste

You last purchased this on
 
PROFLO®

100 Series 1-1/2 x 16 in. Brass Slip Joint End Outlet Waste

  • Fast #
  • Part #PFEWP103
  • Item #4055944
  • Manufacturer Part #PFEWP103
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

100 Series 1-1/2 x 16 in. Brass Slip Joint End Outlet Waste

  • Fast #
  • Part #PFEWP103
  • Item #4055944
  • Manufacturer Part #PFEWP103
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 307
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from PVC
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Slip Joint
  • Length: 16 in
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2010a
ASTM:
ASTM F409-2017
Branch Size:
6-1/2 in
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Length:
16 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
End Outlet Waste
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov