This product requires certification to purchase.

1-1/2 x 8 in. Brass Flanged Tailpiece

PROFLO®

100 Series 1-1/2 x 8 in. Brass Flanged Tailpiece

  • Fast #
  • Part #PFTPB107
  • Item #4055923
4.5 out of 5 Customer Rating
Brand image
PROFLO®

100 Series 1-1/2 x 8 in. Brass Flanged Tailpiece

  • Fast #
  • Part #PFTPB107
  • Item #4055923
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from 20 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Flanged
  • Length: 8 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Connection Type:
Flanged
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Length:
8 in
Material:
Brass
Product Type:
Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov