1-1/4 x 1-1/2 in. Plastic Slip Joint Tubular P-Trap in White
100 Series 1-1/4 x 1-1/2 in. Plastic Slip Joint Tubular P-Trap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1200-
Pick Up: 48 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- SCH 40 marvel connector
- Includes TPR washer
- Connects to schedule 40 pipe
- Includes all necessary nuts and washers
- Leak free TPR washers included
Specifications
- ANSI:
- ANSI 14-2010a
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F-409-2017
- CSA Certified:
- CSA B125.2-15
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Height:
- 4-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 12-1/4 in
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene, PVC
- Trap Size:
- 1-1/2 in