This product requires certification to purchase.

1-1/4 in. Plastic Slip Joint Tubular P-Trap in White

You last purchased this on
 
PROFLO®

100 Series 1-1/4 in. Plastic Slip Joint Tubular P-Trap in White

  • Fast #
  • Part #PFPTP104
  • Item #1894412
  • Manufacturer Part #PFPTP104
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

100 Series 1-1/4 in. Plastic Slip Joint Tubular P-Trap in White

  • Fast #
  • Part #PFPTP104
  • Item #1894412
  • Manufacturer Part #PFPTP104
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PVC/ABS P-trap
  • Connections: 1-1/4 in. x 1-1/4 in. slip joint tubular
  • Rough-in measurement: 11-1/4 in
  • Overall height: 4-5/8 in
  • IAPMO approved
  • This PROFLO product carries a 1-year limited warranty
  • Does not include cleanout
  • Requires Certification

Specifications

ANSI:
ANSI 14-2010a
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F-409-2017
CSA Certified:
CSA B125.2-15
Cleanout:
No
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Height:
4-5/8 in
IAPMO Listed:
Yes
Length:
11-1/4 in
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material:
Plastic
Trap Material Type:
Polypropylene
Trap Size:
1-1/4 in