This product requires certification to purchase.

11 in. Shower Arm Riser and Flange in Brushed Nickel

You last purchased this on
 
PROFLO®

11 in. Shower Arm Riser and Flange in Brushed Nickel

  • Fast #
  • Part #PFSK44ZBN
  • Item #7229987
  • Manufacturer Part #PFSK44BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

11 in. Shower Arm Riser and Flange in Brushed Nickel

  • Fast #
  • Part #PFSK44ZBN
  • Item #7229987
  • Manufacturer Part #PFSK44BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 40 Pallet: 738
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Length: 7-1/2"
  • End Connection: 1/2" NPT
  • Riser Arm: 11"
  • Fits all showerheads
  • Includes 1/2" IPS sure grip flange
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No