This product requires certification to purchase.

11 oz. Caulk Gun

You last purchased this on
 
PROFLO®

11 oz. Caulk Gun

  • Fast #
  • Part #PFCG
  • Item #431474
  • Manufacturer Part #FCG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

11 oz. Caulk Gun

  • Fast #
  • Part #PFCG
  • Item #431474
  • Manufacturer Part #FCG
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Economical half-barrel caulk gun
  • Extra deep teeth ratchet teeth on rod
  • Quick release lever
  • Barrel diameter 3-1/2 in
  • Requires Certification

Specifications

Application:
Residential
GSA Approved:
No
Length:
12 in
Product Type:
Caulk Gun
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Size:
11 oz
UL Listed:
No
Width:
3-1/2 in