This product requires certification to purchase.

115V Vertical Float Switch

You last purchased this on
 
PROFLO®

115V Vertical Float Switch

  • Fast #
  • Part #PF92010
  • Item #3082542
  • Manufacturer Part #PF92000SJE-RTL
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

115V Vertical Float Switch

  • Fast #
  • Part #PF92010
  • Item #3082542
  • Manufacturer Part #PF92000SJE-RTL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24 Pallet: 264
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement float switch
  • Wide angle switch for use with utility, sump and sewage pumps
  • Piggy back style plug
  • Mechanically activated
  • Cord Length: 10'
  • Requires Certification

Documents


Specifications

Cord Length:
10 ft
Diameter:
3 in
Length:
12 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Temperature Range:
Up to 125 Deg F
UL Listed:
Yes
Volts:
120V
Width:
5 in