1/2 in. CPVC Connection Pressure Balancing Valve with Stops
Accufit® 1/2 in. CPVC Connection Pressure Balancing Valve with Stops
Frequently Purchased Together
Product Details
Product Details
- Ceramic disc valve cartridge
- Back-to-back capability
- Temperature limiting device
Specifications
- ASME:
- ASME A112.19.2-2018, ASME A112.18.1-2018
- ASSE Standards:
- ASSE 1016-P
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Accufit®
- Connection Type:
- CPVC
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 6.34 gpm
- IAPMO Listed:
- Yes
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5-1/2 in