12 x 1-1/2 in. 18 ga Steel Nail Plate
12 x 1-1/2 in. 18 ga Steel Nail Plate
-
Pick Up: 93 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel plate straps
Specifications
- Gauge (metal):
- 18 ga
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-1/2 in