This product requires certification to purchase.

1/2 x 3-1/4 in. Trap Primer Splitter

This product has been replaced by

PROFLO® Adjustable Trap Primer Distribution Unit
PROFLO® Adjustable Trap Primer Distribution Unit (Serves 2,3 or 4 Drain Traps)
Manufacturer Part #PFTPDUU
You last purchased this on
 
PROFLO®

1/2 x 3-1/4 in. Trap Primer Splitter

  • Fast #
  • Part #PFPDUU
  • Item #2229364
  • Manufacturer Part #PDUU
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Adjustable Trap Primer Distribution Unit
PROFLO® Adjustable Trap Primer Distribution Unit (Serves 2,3 or 4 Drain Traps)
Manufacturer Part #PFTPDUU
PROFLO®

1/2 x 3-1/4 in. Trap Primer Splitter

  • Fast #
  • Part #PFPDUU
  • Item #2229364
  • Manufacturer Part #PDUU
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Connection: 1/2" MIP x 1/2" FIP
  • Prime multiple floor drains using only one trap priming valve
  • Level mounting required
  • Water supply line must be a minimum of 1/2" OD copper tube
  • Does not include adapters or tubing
  • Made in the USA
  • PVC construction
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
3-1/4 in
Material:
Plastic
Product Type:
Splitter
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov