This product requires certification to purchase.

120V Descaler Pump Kit

You last purchased this on
 
PROFLO®

120V Descaler Pump Kit

  • Fast #
  • Part #PF91655
  • Item #8889403
  • Manufacturer Part #PF91655
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

120V Descaler Pump Kit

  • Fast #
  • Part #PF91655
  • Item #8889403
  • Manufacturer Part #PF91655
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The PROFLO Descaler Pump Kit is designed to remove scale, lime, mineral deposits and rust from tankless water heaters
  • Regular descaling will improve heat transfer and efficiency
  • Energy efficient 55 watt mag drive pump
  • 3.5 Gallon pail with screw top lid for easy access & storage
  • Two - 6’ clear poly hoses allow debris to be seen while pumping
  • Bucket filter grate to protect pump from larger debris
  • Requires Certification

Specifications

AMP:
0.45
Flow Rate:
3.5 gpm
Length:
25 ft
Material:
Plastic
Material Type:
Thermoplastic
Maximum Feet of Head:
9
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V