This product requires certification to purchase.

12V DC Emergency Backup Sump Pump Kit

You last purchased this on
 
PROFLO®

12V DC Emergency Backup Sump Pump Kit

  • Fast #
  • Part #PF92950
  • Item #8889402
  • Manufacturer Part #PF92950
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

12V DC Emergency Backup Sump Pump Kit

  • Fast #
  • Part #PF92950
  • Item #8889402
  • Manufacturer Part #PF92950
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 12 Volt DC pump
  • SJE Rhombus vertical float switch
  • Electric control panel with indicator lights
  • Thermoplastic battery box
  • 87 decibel alarm with mute
  • Reverse polarity protection
  • Low battery alarm
  • Battery charge percentage indicator
  • Manual test button
  • GPH Performance: 1500 @ 0 ft., 1140 @ 30 ft., 780 @ 60 ft., 420 @ 90 ft., 180 @ 110 ft.
  • Requires Certification

Specifications

AMP:
5
Automatic Shut-Off:
Yes
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Maximum Feet of Head:
20
Product Type:
Submersible
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Pump Body Material:
Thermoplastic
UL Listed:
No
Volts:
12V