This product requires certification to purchase.

1/3 HP Remote Sink and Drain Pump System

You last purchased this on
 
PROFLO®

1/3 HP Remote Sink and Drain Pump System

Brand image
You last purchased this on
 
PROFLO®

1/3 HP Remote Sink and Drain Pump System

  • Fast #
  • Part #PF92017
  • Item #3625884
  • Manufacturer Part #PF92017
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pre-assembled System Includes: Cast iron sump pump, 15" x 13 1/2" structural foam basin with cover, 1-1/2" x 8" PVC pipe and 1 -1/2" check valve (PFCVJH)
  • Vertical automatic float switch
  • Stainless steel impeller
  • 1/3 hp permanent split capacitor motor
  • Application: Remote drain
  • Max Head: 25'
  • Flow Rate: 46 gpm
  • Discharge: 1-1/2"
  • Amps: 4.1
  • Material: Cast iron
  • Requires Certification

Specifications

AMP:
4.1
Discharge:
1-1/2 in
Flow Rate:
46 gpm
Height:
13-1/2 in
Horsepower:
1/3 hp
Impeller:
Stainless Steel
Material:
Foam, Plastic
Material Type:
PVC
Maximum Temperature:
120
Power Source:
AC
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Width:
15 in



Call for Pricing
Call for Pricing