14 x 14 in. Plastic Access Panel in White
14 x 14 in. Plastic Access Panel in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 200-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Removable door
- Door and frame can be painted or wallpapered
- Includes pull back tabs and locator holes for easy installation
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 14 in
- Material:
- Plastic
- Panel Door Plate Type:
- Access Panel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 14 in x 14 in
- Width:
- 14 in