This product requires certification to purchase.

16 in. Grab Bar in Peened Stainless Steel

You last purchased this on
 
PROFLO®

16 in. Grab Bar in Peened Stainless Steel

  • Fast #
  • Part #PFGB16PF2
  • Item #4578902
  • Manufacturer Part #PFGB16PF2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

16 in. Grab Bar in Peened Stainless Steel

  • Fast #
  • Part #PFGB16PF2
  • Item #4578902
  • Manufacturer Part #PFGB16PF2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Grab bar with concealed flange
  • Bar: 18 gauge 304 stainless steel
  • Flange: 14 gauge 304 stainless steel
  • Screws: #10 x 2" self tapping stainless steel
  • Peened stainless steel
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F446-19
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Peened Stainless Steel
Diameter:
1-1/2 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
16 in
Material:
Stainless Steel
Material Type:
304
Mount Type:
Wall
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight Capacity:
250 lb