17-1/2 x 12-3/5 in. Bottom Grid
17-1/2 x 12-3/5 in. Bottom Grid
Frequently Purchased Together
Product Details
Product Details
- Protective bumpers and feet
Documents
Specifications
- Brand Model Compatibility:
- PFUC306A
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 12-3/5 in
- Material:
- Stainless Steel
- Product Type:
- Bottom Grid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 17-1/2 in x 12-3/5 in
- Width:
- 17-1/2 in