18 in. Towel Bar in Brushed Nickel
18 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Length:
- 18 in
- Material:
- Metal
- Number of Bars:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov