This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

You last purchased this on
 
PROFLO®

18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PF67002CP
  • Item #10076207
  • Manufacturer Part #PF67002CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PF67002CP
  • Item #10076207
  • Manufacturer Part #PF67002CP
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
Length:
18 in
Material:
Metal
Number of Bars:
1