This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

You last purchased this on
 
PROFLO®

18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PFLL18CP
  • Item #1590188
  • Manufacturer Part #LL18CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PFLL18CP
  • Item #1590188
  • Manufacturer Part #LL18CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 8800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Overall Dimensions: 20 in. (W) x 1.81 in. (H) x 3.13 in. (D)
  • Bar Length / Center-to-Center: 18 in.
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Length:
18 in
Material:
Aluminum
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov