This product requires certification to purchase.

18 x 1-1/2 in. 16 ga Steel Nail Plate

You last purchased this on
 
PROFLO®

18 x 1-1/2 in. 16 ga Steel Nail Plate

  • Fast #
  • Part #PF938J18
  • Item #1636369
  • Manufacturer Part #938-12
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

18 x 1-1/2 in. 16 ga Steel Nail Plate

  • Fast #
  • Part #PF938J18
  • Item #1636369
  • Manufacturer Part #938-12
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel plate straps
  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
18 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
1-1/2 in