This product requires certification to purchase.

You last purchased this on
 
PROFLO®

1800 Series

  • Fast #
  • Part #PF1815PTWH
  • Item #4330354
  • Manufacturer Part #PF1815PTWH
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1800 Series

  • Fast #
  • Part #PF1815PTWH
  • Item #4330354
  • Manufacturer Part #PF1815PTWH
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High efficiency urinal wash-out, rear outlet
  • Wash-out flushing
  • Integral flushing rim
  • ADA compliant
  • Watersense Certified
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
1800 Series
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
0.125 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
Height:
21-1/2 in
IAPMO Listed:
Yes
Inlet Spud Location:
Top
Inlet Spud Size:
3/4 in
Material:
Vitreous China
Outlet Spud Location:
Rear
Outlet Spud Size:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Urinal Installation:
Wall Mount
Urinal Type:
Quarter Stall
WaterSense Labeled:
Yes
Width:
14-7/16 in