1800 Series
Frequently Purchased Together
Product Details
Product Details
- High efficiency urinal siphon-jet, rear outlet
- Siphon-jet flushing
- Elongated 14 in rim
- ADA compliant
- Watersense Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- 1800 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 0.5 gpf/1.0 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Siphon Jet
- Height:
- 28-3/8 in
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Material:
- Vitreous China
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Urinal Installation:
- Wall Mount
- Urinal Type:
- Half Stall
- WaterSense Labeled:
- No
- Width:
- 18-1/8 in