2 - 3 in. Plastic General Purpose Drain
2 - 3 in. Plastic General Purpose Drain
Frequently Purchased Together
Product Details
Product Details
- Size: 2" or 3"
- Strainer: 4"
- Fits over or inside SCH40 pipe
- Removable strainer
- Standard height
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2020
- Adjustable:
- No
- Construction:
- Non-Membrane
- Diameter:
- 11-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 4 in
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4 in
- Grate Shape:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov