This product requires certification to purchase.

2 - 3 in. Push On Plastic White Cleanout

PROFLO®

2 - 3 in. Push On Plastic White Cleanout

  • Fast #
  • Part #PF42804
  • Item #928490
  • Manufacturer Part #PF42804
5 out of 5 Customer Rating
Brand image
PROFLO®

2 - 3 in. Push On Plastic White Cleanout

  • Fast #
  • Part #PF42804
  • Item #928490
  • Manufacturer Part #PF42804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2592
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Memphis, TN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Construction Material: Plastic / PVC
  • Fits Pipe Size(s): 2 in or 3 in
  • Outlet Type (Connection): Push On
  • Drain Base Height: 1-3/4 in
  • Drain Base Width: 3 in
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-1991
Adjustable:
No
Cover Color Finish:
White
Cover Material:
Plastic
Cover Shape:
Round
Drain Base Height:
1-3/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
3 in
Fits Pipe Size:
2 in or 3 in
Outlet Type:
Push On
Plug Included:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889321454