2-3 in. PVC Tile Shower Drain with Strainer
2-3 in. PVC Tile Shower Drain with Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 640-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for use on tile or marble shower bases where a shower pan liner is used
- Machine screws and threaded brass inserts in drain body and top housing
- Weep holes in drain assembly allow drainage
- Beveled flashing body for easy subfloor installation
- With 4" stainless steel strainer
- Adjustable strainer height
- Size: 2" or 3"
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 4 in
- Grate Shape:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov