This product requires certification to purchase.

2-7/8 in. Strainer in Stainless Steel

You last purchased this on
 
PROFLO®

2-7/8 in. Strainer in Stainless Steel

  • Fast #
  • Part #PFS600
  • Item #7310135
  • Manufacturer Part #PFS600
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

2-7/8 in. Strainer in Stainless Steel

  • Fast #
  • Part #PFS600
  • Item #7310135
  • Manufacturer Part #PFS600
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 75 Case: 150 Pallet: 5400
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • One year limited warranty
  • Polished Stainless Finish
  • Includes mounting screw
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
2-7/8 in
Drain Component Type:
Grate
IAPMO Listed:
No
Material:
Stainless Steel
Trim Ring:
No