2 in. Brass P-Trap
2 in. Brass P-Trap
Frequently Purchased Together
Product Details
Product Details
- Fitting 2 in
- DWV P Trap
- With cleanout
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Unfinished
- Connection Type:
- Sweat
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Gauge (metal):
- 11 ga
- Height:
- 6-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 6-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trap Material:
- Cast Brass
- Trap Size:
- 2 in