2 in. CTS x Compression Brass Coupling
2 in. CTS x Compression Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Brass body and nuts with rubber gaskets
- For cold water use only
- For repairing galvanized or copper pipe
- Pipe ends must be restrained
- Not for use at or below ground level
- Max Operating Pressure: 125 psi
- Max Temperature: 120°F
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Brass
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov