2 in. Dual Scale Pressure Gauge 0-15#
2 in. Dual Scale Pressure Gauge 0-15#
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual scale (psi/kPa)
- Steel case
- End Connection: 1/4" NPT brass lower mount
- Working Temperature Range: -4°F-140°F
- Max Temperature: 158°F
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Diameter:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 158
- Pressure - Maximum:
- 15 psi
- Pressure Class:
- 0-15#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov