2 in. Faucet Hole Cover in Stainless Steel
2 in. Faucet Hole Cover in Stainless Steel
-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Diameter: 2"
- Used for covering unused hole in sink
- Stainless Steel construction
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2 in
- Faucet Part Type:
- Faucet Hole Cover
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No