2 in. Gas Test Gauge Assembly 0-15 psi
2 in. Gas Test Gauge Assembly 0-15 psi
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Black corrosion resistant paint steel case with flat glass window
- 2-1/2 in Face
- Bourdon Tube Style
Documents
Specifications
- Diameter:
- 2 in
- End Connection 1:
- NPT
- Material:
- Brass
- Pressure - High:
- 15
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov