This product requires certification to purchase.

2 in. Hub PVC Freestanding Drain Rough-In Kit

This product has been replaced by

PVC FS TUB DRN RI KIT
PROFLO® PVC Freestanding Tub Drain Rough-In Kit
Manufacturer Part #PF653PVC
You last purchased this on
 
PROFLO®

2 in. Hub PVC Freestanding Drain Rough-In Kit

  • Fast #
  • Part #PF651PVC
  • Item #7936118
  • Manufacturer Part #PF651PVC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

PVC FS TUB DRN RI KIT
PROFLO® PVC Freestanding Tub Drain Rough-In Kit
Manufacturer Part #PF653PVC
PROFLO®

2 in. Hub PVC Freestanding Drain Rough-In Kit

  • Fast #
  • Part #PF651PVC
  • Item #7936118
  • Manufacturer Part #PF651PVC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 CA: 5 PT: 210
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes: Adapter kit, (2) Brass tailpieces, Rough-in assembly with 1 1/2" tailpieces, 1" x 1 1/2" Reducing bushing, cutting template and mortar/tile guard
  • Asymmetrical 18-gauge epoxy coated metal deck flange makes installation in tight spaces easier
  • Built-in snap off test cap, allows for water/air/smoke testing
  • Low profile design allows for installation in 8" joist space or greater
  • Requires Certification

Specifications

Fits Pipe Size:
2 in
IAPMO Listed:
No
Material:
Plastic
Outlet Type:
Hub
Product Type:
Rough-In Kit