2 in. Industrial Test Plug
2 in. Industrial Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Test plug with wing nut
- Rubber
- Fits iron or plastic pipe
Specifications
- Application:
- Industrial
- Diameter:
- 2 in
- Length:
- 2-6/25 in
- Material:
- Rubber
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Size:
- 2 in
- Tool Type:
- Test Plug