This product requires certification to purchase.

2 in. Inside Caulk Cast Iron Black General Purpose Drain

You last purchased this on
 
PROFLO®

2 in. Inside Caulk Cast Iron Black General Purpose Drain

  • Fast #
  • Part #PFFW92B
  • Item #487926
  • Manufacturer Part #PFFW92B
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

2 in. Inside Caulk Cast Iron Black General Purpose Drain

  • Fast #
  • Part #PFFW92B
  • Item #487926
  • Manufacturer Part #PFFW92B
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Full water way design
  • Cast iron construction
  • Includes cast iron strainer and caulk outlet
  • Color/Finish: Black
  • Optional Accessories: Replacement grate: PFFW93BG
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
3-1/4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
Fits Pipe Size:
2 in
Grate Color Finish:
Black
Grate Color Finish Category:
Blacks
Grate Diameter:
4-15/16 in
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
Inside Caulk
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Trap Primer Connection:
No
UL Listed:
No