2 in. Steel Deep Box Escutcheon in Chrome
2 in. Steel Deep Box Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 200 Pallet: 2400-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Steel
- Pipe Size (Inside Diameter): 2 in
- Outside Diameter: 3 in
- 28 ga
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- Tubular
- Escutcheon Style:
- Deep Box
- Fits Pipe Size:
- 2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov