This product requires certification to purchase.

2 in. Plastic ABS Closet Flange

You last purchased this on
 
PROFLO®

2 in. Plastic ABS Closet Flange

Brand image
You last purchased this on
 
PROFLO®

2 in. Plastic ABS Closet Flange

  • Fast #
  • Part #PFAHUFK
  • Item #4069919
  • Manufacturer Part #PFAHUFK
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable horizontally
  • Includes stainless steel bolts, nut and washers
  • Includes thick foam rubber gasket
  • Plastic construction
  • Fitting Size: 2"
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2467
Adjustable:
Yes
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flange Type:
Closet
Installation Type:
Horizontal
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Test Cap Included:
No
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com