This product requires certification to purchase.

2 in. Plastic Hub Backwater Valve

PROFLO®

2 in. Plastic Hub Backwater Valve

  • Fast #
  • Part #PF42849WS
  • Item #3863584
  • Manufacturer Part #PF42849WS
4.4 out of 5 Customer Rating
Brand image
PROFLO®

2 in. Plastic Hub Backwater Valve

  • Fast #
  • Part #PF42849WS
  • Item #3863584
  • Manufacturer Part #PF42849WS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 128
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • End Connection: Hub, Socket
  • Fits SCH 40 pipe
  • Easy maintenance and inspection
  • Do not install vertically
  • Material: PVC
  • CSA B181.1
  • Requires Certification

Specifications

ANSI:
ANSI 14 2016A
ASME:
ASME A112.14.1 2003(R17)
CSA Certified:
CSA B181.1, CSA B181.2
End Connection 1:
Hub
End Connection 2:
Socket Weld
End Connections:
Hub x Socket Weld
Height:
3-7/8 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14 2016A
NSF Certified:
Yes
Schedule Class:
40
UL Listed:
No
UPC:
781889196410
Valve Size:
2 in
Valve Type:
Backwater Valve
Width:
4-1/2 in