2 in. Plastic PVC Urinal Flange
2 in. Plastic PVC Urinal Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Adjustable horizontally
- Includes stainless steel bolts, nut and washers
- Includes thick foam rubber gasket
- Plastic construction
- Fitting Size: 2"
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-2467
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-5/16 in
- Diameter - Inside 1:
- 2 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flange Type:
- Urinal
- Height:
- 2-6/16 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal
- Length:
- 8-2/16 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 80
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in