This product requires certification to purchase.

2 in. Plastic PVC Horizontal Spigot Urinal Flange Kit

PROFLO®

2 in. Plastic PVC Horizontal Spigot Urinal Flange Kit

  • Fast #
  • Part #PFPSUFK
  • Item #4069918
  • Manufacturer Part #PFPSUFK
4.4 out of 5 Customer Rating
Brand image
PROFLO®

2 in. Plastic PVC Horizontal Spigot Urinal Flange Kit

  • Fast #
  • Part #PFPSUFK
  • Item #4069918
  • Manufacturer Part #PFPSUFK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Philadelphia, PA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable horizontally
  • Includes stainless steel bolts, nut and washers
  • Includes thick foam rubber gasket
  • Plastic construction
  • Fitting Size: 2"
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Spigot
End Connections:
Spigot
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flange Type:
Urinal
Installation Type:
Horizontal
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Test Cap Included:
No
UPC:
781889216279
WaterSense Labeled:
No